Shop All Stencils
Westcott
Templates, Geometry Template
Mfr # KT-95
Zoro # G2116714
product price: $2.89
/ea
Sold in multiples of 3 for $8.67
$8.67
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 0.099
- Color 11
- Width 0.062
- Length 11
- Height 0.062
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Width | 0.099 |
Width | 0.062 |
Length | 11 |
Height | 0.062 |
Details
Item | Templates,Geometry Template |
Color | 11 |
Demographic | Adult |
Weight | 0.099 |
Description
Templates,Geometry Template
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Reading Glasses, +1.0, Clear, Polycarbonate (6PPC0)
- RUBBER-CAL "Super-Grip Scraper" Rubber Runner Mats - 3/16 in x 4 ft x 10 ft - Black Traction Mat (03_178_W_SG)
- SCHNEIDER ELECTRIC Tower Light, 60mm, Red, Base Mount (XVC6M15SK)
- ANSELL LIFESTAR EC, High Risk Exam Nitrile Gloves, 5.5 mil Palm, Nitrile, Powder-Free, 3XL, 90 PK (LSE-104)
- WESTCOTT Stencil/Drawing Template, Circle Arrw, PVC, T-800 (T-800)
- WESTCOTT Stencil/Shield, Zone, Stainless Steel (ES-1)
- WESTCOTT Stencil/Drawing Template, Assorted, (KT-8)
- WESTCOTT Templates, Jumbo Circles (T-826)
- WESTCOTT Stencil/Drawing Template, A-Z, 0-9 (2145)
- WESTCOTT Stencil/Drawing Template, Circle Arrw, PVC, T-801 (T-801)
- RAE Stencil, Caution Forklift Traffic, 42 in (STL-116-14815)
- Westcott Stencils