Shop All Stencils
Westcott
Templates, General Purpose Template
Mfr # T-816
Zoro # G2116723
Sold in multiples of 12 for $86.28
$86.28
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 0.06
- Color 8.13
- Height 0.06
- Width 0.06
- Weight 0.06
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Overall Width | 0.06 |
Height | 0.06 |
Width | 0.06 |
Length | 8.13 |
Details
Item | Templates,General Purpose Template |
Color | 8.13 |
Weight | 0.06 |
Demographic | Adult |
Description
Templates,General Purpose Template
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RADIANS Radians SJ01B-3 Class 3 Color Blocked Hooded Sweatshirt (SJ01B-3ZGS-5X)
- ARIAT Athletic Shoe, EE, 11, Gray, PR (10040319)
- PIG New Pig Solvent Contaminated Wipes Label (SGN1090-423)
- BRADY NFPA Sign, 11 in Height, 11 in Width, Square (50055)
- WESTCOTT Templates, Jumbo Circles (T-826)
- WESTCOTT Templates, Military Symbols Template (T-825)
- WESTCOTT Stencils, Oilboard Stencil Kit 5" (15933)
- WESTCOTT Stencil/Drawing Template, Circle Arrw, PVC, T-801 (T-801)
- WESTCOTT Stencil/Drawing Template, Circle Arrw, PVC, T-800 (T-800)
- WESTCOTT Stencil/Drawing Template, Assorted, (KT-8)
- NMC Individual Character Stencil 36" Number Set, PMC36-3 (PMC36-3)
- Westcott Stencils