Shop All Correction Fluid & Erasers
This Product is Discontinued
Westcott
Tear Drop Eraser, PK2 (Discontinued)
Mfr # 14614
Zoro # G5074124
This Product is Discontinued
Key Features
- Color White
- Size Standard
- Material Latex Free, TPR
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Westcott
- MFR # 14614
- Zoro # G5074124
- UPC # 73577146143
- Country of Origin China
- Category Correction Fluid & Erasers
Dimensions
Size | Standard |
Details
Item | Tear Drop Style Eraser Set |
Color | White |
Material | Latex Free, TPR |
Description
Tear Drop Style Eraser Set, Color White, Material Latex Free, TPR, Size Standard, Package Quantity 2
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.