Shop All Compasses
Westcott
T-Squares, 30" Aluminum T-Square
Mfr # AP-30
Zoro # G2116294
Sold in multiples of 6 for $199.50
$199.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Height 0.38
- Overall Width 12.5
- Overall Length 32.75
- Size 30
- Width 12.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Overall Height | 0.38 |
Overall Width | 12.5 |
Overall Length | 32.75 |
Size | 30 |
Width | 12.5 |
Height | 0.38 |
Length | 32.75 |
Details
Item | T-Squares,30" Aluminum T-Square |
Demographic | Adult |
Color | Silver |
Weight | 0.875 |
Description
T-Squares,30 In. Aluminum T-Square
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLE-LINE 135° Heavy-Duty TiN-Tipped Jobber Length Drill Cle-Line 1500-TT TiN Tipped HSS RHS/RHC Let-F (C97334)
- BOSCH Electronic Module (1607233480)
- WELDY hot-air hand tool, infinitely varible rapid temperature selection and two-stage blower (HG 330-S)
- LINK HANDLES Closed Block Shovel Handle, 25.5" (66675GRA)
- WESTCOTT Triangles, 6" Styrene Triangle -45/90 (S450-6)
- WESTCOTT Compass, 6" Speedy Bow Compass (DI-890)
- WESTCOTT Drafting Sets, Drafting Set (SK-52)
- WESTCOTT Compass Sets, Designer Compass Set (DCS-10)
- WESTCOTT T-Squares, 18"/45 cm T-Square (JR-18)
- WESTCOTT Triangles, Triangle Set-6"-45/90 degrees and 8"-30/60 degrees (KT-90)
- BIG HORN Marking Gauge 9-Inch with Knurled Brass Adjusting Screw (19256)
- Westcott Levels, Compasses, and Plumb Bobs