Shop All Compasses
Westcott
T-Squares, 18"/45 cm T-Square
Mfr # JR-18
Zoro # G2116233
product price: $5.99
/ea
Sold in multiples of 12 for $71.88
$71.88
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 10
- Overall Length 22.63
- Overall Height 0.5
- Weight 0.3
- Height 0.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Width | 10 |
Overall Length | 22.63 |
Overall Height | 0.5 |
Height | 0.5 |
Length | 22.63 |
Width | 10 |
Size | 18 |
Details
Item | T-Squares,18"/45 cm T-Square |
Weight | 0.3 |
Demographic | Adult |
Color | Clear |
Description
T-Squares,18 In./45 cm T-Square
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH 4-Cutter Hammer Drill Bit Set 3/16", 1/4", 1/4", 3/8", 1/2" x 6" SDS Plus (HCK005)
- CRESCENT 1/2" Drive Extension 5" (CDTA12C)
- GENERAL TOOLS Arch Punch, 7/8 in. Tip, 1-23/64 in. L (1271K)
- PROTO Combination Wrench Set, SAE, 10 pcs. (J1200GASD)
- WESTCOTT Compass, 6" Speedy Bow Compass (DI-890)
- WESTCOTT Triangles, Triangle Set-6"-45/90 degrees and 8"-30/60 degrees (KT-90)
- WESTCOTT Compass Sets, Designer Compass Set (DCS-10)
- WESTCOTT Compass, Student Soft Touch Compass (14377)
- WESTCOTT T-Squares, 30" Aluminum T-Square (AP-30)
- BOSCH Bosch-rotozip-skil Adjustable Rip Fence 13896 (13896)
- CTA MANUFACTURING REPLACEMENT TIPS F/4031 (CTA4031X10)
- Westcott Levels, Compasses, and Plumb Bobs