Shop All Compasses
Westcott
T-Squares, 18" Wood/Plastic-T-Square
Mfr # WH-18
Zoro # G2116258
product price: $15.19
/ea
Sold in multiples of 4 for $60.76
$60.76
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 20.38
- Overall Width 10.5
- Overall Height 0.63
- Weight 0.537
- Demographic Adult
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Length | 20.38 |
Overall Width | 10.5 |
Overall Height | 0.63 |
Width | 10.5 |
Length | 20.38 |
Height | 0.63 |
Size | 18 |
Details
Item | T-Squares,18" Wood/Plastic-T-Square |
Weight | 0.537 |
Demographic | Adult |
Color | Wood |
Description
T-Squares,18 In. Wood/Plastic-T-Square
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERBUILT 1/4"X3/8" Dual Drive Little Ratchet Handle (640931)
- AMPCO SAFETY TOOLS Combination Wrench, SAE, 3/4in Size (W-661)
- KO-KEN Adaptor 3/8 Square 150mm Ball type 1/4 Hex Drive (112-150B)
- BAHCO Bahco Square File, 8", Second (1-160-08-2-2)
- WESTCOTT T-Squares, 30" Aluminum T-Square (AP-30)
- WESTCOTT Compass Sets, Designer Compass Set (DCS-10)
- WESTCOTT Compass, 6" Speedy Bow Compass (DI-890)
- WESTCOTT T-Squares, 18"/45 cm T-Square (JR-18)
- WESTCOTT Triangles, Triangle Set-6"-45/90 degrees and 8"-30/60 degrees (KT-90)
- WESTCOTT Compass, Student Soft Touch Compass (14377)
- BIG HORN 8 Inch Mortise & Marking Gauge (19562)
- Westcott Levels, Compasses, and Plumb Bobs