Shop All Squares, Bevels, and Stair Gauges
Westcott
T-Square, Polystyrene, Transparent, 12in
Mfr # JR-12
Zoro # G5361946
product price: $5.59
/ea
$5.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polystyrene
- Graduations Inches & Centimeters
- Size 12 in
- Number of Pieces 1
- Features Easy to See Through
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westcott
- MFR # JR-12
- Zoro # G5361946
- UPC # 88359005495
- Country of Origin China
- Category Squares, Bevels, and Stair Gauges
Dimensions
Size | 12 in |
Blade Length | 12 in |
Blade Width | 1 in |
Base Length | 6 in |
Base Width | 1 in |
Details
Item | T-Square |
Material | Polystyrene |
Graduations | Inches & Centimeters |
Number of Pieces | 1 |
Features | Easy to See Through |
Finish | Matte |
Includes | Measuring |
Blade Material | Plastic |
System of Measurement | SAE |
Graduation Marks - Blade | 1 cm, 1/16 in |
Graduation Marks - Base | 1 cm, 1/16 in |
Edge Style | Square |
Numeric Marks | Centimeters, Inches |
Thickness | 0.2 in |
Square Color | Clear |
Square Type | T-Square |
Graduation Color | Black |
Graduation Mark Style | Printed |
Base Material | Plastic |
Description
T-Square, Base Length 6 in, Base Width 1 in, Includes Measuring, Blade Length 12 in, Blade Width 1 in, Blade Material Plastic, Graduation Mark Style Printed, Graduation Marks - Base 1 cm, 1/16 in, Graduation Marks - Blade 1 cm, 1/16 in, Specialized Scales Not Applicable, Base Material Plastic, System of Measurement SAE, Square Type T-Square, Coating Not Applicable, Edge Style Square, Features Easy to See Through, Finish Matte, Graduation Color Black, Straightness Tolerance Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERBUILT 1/2" Drive 20Mm 12Pt Socket (642018)
- SLUGGER BY FEIN Magnetic Drill Press Kit, 395 RPM (JHM MAGFORCE)
- PLATT Black Blow-Molded Case, 9-1/2"L x 6-1/2"W x 2-1/2"D (203)
- DEWALT 12.0 Amp Reciprocating Saw (DWE305)
- WESTCOTT T-Square, Acrylic and Wood, Wood, 24in (WH-24)
- WESTCOTT French Curves, 18" Flexible Curve (TC-381)
- WESTCOTT T-Square, Aluminum, Metal, 24in (AP-24)
- WESTCOTT T-Square, Acrylic and Wood, Wood, 36in (WH-36)
- WESTCOTT L-Square, PVC, Transparent, 8in (L-808)
- WESTWARD Carpenters Square, 12 x 8 In, Steel (4MRX7)
- CROWN TOOLS (1:6) Miniature Dovetail Square (23025)
- Westcott Measuring and Layout Tools