Shop All Squares, Bevels, and Stair Gauges
This Product is Discontinued
Westcott
T-Square, Aluminum, Metal, 36in (Discontinued)
Mfr # AP-36
Zoro # G5361921
Free Shipping & Returns
This Product is Discontinued
Key Features
- Material Aluminum
- Size 36 in
- Graduations 1st inch in 32nds Thereafter In 16ths Centimeters
- Number of Pieces 1
- Includes Measuring
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westcott
- MFR # AP-36
- Zoro # G5361921
- UPC # 088359013254
- Country of Origin China
- Category Squares, Bevels, and Stair Gauges
Dimensions
Size | 36 in |
Details
Item | T-Square |
Material | Aluminum |
Graduations | 1st inch in 32nds Thereafter In 16ths Centimeters |
Number of Pieces | 1 |
Includes | Measuring |
Finish | Metal |
Features | Hang Hole |
Description
T-Square, Includes Measuring, Features Hang Hole, Finish Metal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.