Shop All Squares, Bevels, and Stair Gauges
Westcott
T-Square, Acrylic and Wood, Wood, 36in
Mfr # WH-36
Zoro # G5361973
product price: $49.19
/ea
$49.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Acrylic and Wood
- Graduations 36 in
- Size 36 in
- Includes Measuring
- Finish Painted
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westcott
- MFR # WH-36
- Zoro # G5361973
- UPC # 88359010215
- Country of Origin China
- Category Squares, Bevels, and Stair Gauges
Dimensions
Size | 36 in |
Base Length | 10 1/2 in |
Blade Length | 36 in |
Base Width | 2 in |
Blade Width | 2 1/2 in |
Description
T-Square, Base Length 10 1/2 in, Base Width 2 in, Includes Measuring, Blade Length 36 in, Blade Width 2 1/2 in, Blade Material Plastic, Graduation Mark Style Printed, Graduation Marks - Base 36 in, Graduation Marks - Blade 36 in, Specialized Scales Not Applicable, Base Material Plastic, System of Measurement SAE, Square Type T-Square, Coating Clear, Edge Style Square, Features Hang Hole, Ideal for Inking, Finish Painted, Graduation Color Black, Straightness Tolerance Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENFIELD THREADING Straight Flute Hand Tap, Taper, 4 (308788)
- WRIGHT TOOL 3/4 in Drive Impact Socket 1 7/8 in Size, Deep Socket, black oxide (6960)
- CLEVELAND 4-Flute Carbide Square Single End GP End Mill Cleveland CEM-SE-4 Bright 13/64x1/4x5/8x2-1/2 (C61843)
- LENOX Band Saw Blade, 14 ft. 6" L, 1-1/4" W, 4/6 TPI, 0.042" Thick, Bimetal, QXP Series (94205QPB144420)
- WESTCOTT T-Square, Aluminum, Metal, 24in (AP-24)
- WESTCOTT French Curves, 18" Flexible Curve (TC-381)
- WESTCOTT T-Square, Polystyrene, Transparent, 12in (JR-12)
- WESTCOTT L-Square, PVC, Transparent, 8in (L-808)
- WESTCOTT T-Square, Acrylic and Wood, Wood, 24in (WH-24)
- STANLEY Quick Square® Layout Tool – 6-3/4" (46-067)
- FOWLER 6516 Bevel Edge Square (524260060)
- Westcott Squares, Bevels, and Stair Gauges