Shop All Squares, Bevels, and Stair Gauges
Westcott
T-Square, Acrylic and Wood, Wood, 24in
Mfr # WH-24
Zoro # G5361955
product price: $38.85
/ea
$38.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Acrylic and Wood
- Graduations 24 in
- Size 24 in
- Number of Pieces 1
- Finish Painted
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westcott
- MFR # WH-24
- Zoro # G5361955
- UPC # 88359010178
- Country of Origin China
- Category Squares, Bevels, and Stair Gauges
Dimensions
Size | 24 in |
Blade Length | 24 in |
Base Length | 10 1/2 in |
Blade Width | 2 1/2 in |
Base Width | 2 in |
Description
T-Square, Base Length 10 1/2 in, Base Width 2 in, Includes Measuring, Blade Length 24 in, Blade Width 2 1/2 in, Blade Material Plastic, Graduation Mark Style Printed, Graduation Marks - Base 24 in, Graduation Marks - Blade 24 in, Specialized Scales Not Applicable, Base Material Plastic, System of Measurement SAE, Square Type T-Square, Coating Clear, Edge Style Square, Features Hang Hole, Ideal for Inking, Finish Painted, Graduation Color Black, Straightness Tolerance Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERSA TOOL 35mm Japan Cut Tooth HCS Multi-Tool Saw Blades, PK 10 (AB10C)
- KIPP Adjustable Handle, Modern Design, Sz. 1, 1/4-20X45, Die Cast Zinc Orange RAL 2004, Comp: Steel (K0122.1A22X45)
- BONDHUS 9/16" ProHold Ball Bit, 6" Length - With 1/2" Dr Socket (43717)
- WILLIAMS Williams Hammer Wrench, 6 pt., 1-1/16" (HW-6034)
- WESTCOTT T-Square, Polystyrene, Transparent, 12in (JR-12)
- WESTCOTT T-Square, Aluminum, Metal, 24in (AP-24)
- WESTCOTT L-Square, PVC, Transparent, 8in (L-808)
- WESTCOTT French Curves, 18" Flexible Curve (TC-381)
- WESTCOTT T-Square, Acrylic and Wood, Wood, 36in (WH-36)
- BIG HORN Sliding T-Bevel (Adjustable) 7-1/2 Inch (19254)
- JOHNSON LEVEL & TOOL Rafter Angle Square, 12 In, Aluminum (RAS120)
- Westcott Measuring and Layout Tools