Shop All Stencils
Westcott
Stencil/Shield, Zone, Stainless Steel
Mfr # ES-1
Zoro # G5285296
product price: $3.39
/ea
$3.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Stencil Type Symbol
- Stencil Application General Purpose
- Stencil Character Zone
- Character Width Various
- Overall Height 2 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Character Width | Various |
Overall Height | 2 3/4 in |
Overall Width | 3 1/2 in |
Overall Stencil Height | 2 3/4 in |
Overall Stencil Width | 3 1/2 in |
Details
Stencil Type | Symbol |
Stencil Application | General Purpose |
Stencil Character | Zone |
Interlocking | No |
Duty | Light |
Material | Stainless Steel |
Color | Silver |
Font | Various |
Includes | Various Apertures To Mask For Exact Erasure Of Lines And Dots |
Character Type | Message |
Character | Zone |
Item | Stencil/Shield |
FAA AC 150/5340-1K Compliant | No |
Product Type | Individual Stencil |
Included Characters, Messages, and Symbols | Zone |
Description
Stencil/Shield, Character Type Message, Duty Light, FAA AC 150/5340-1K Compliant No, Font Various, Included Characters, Messages, and Symbols Zone, Includes Various Apertures To Mask For Exact Erasure Of Lines And Dots, Interlocking No, Interlocking Orientation Not Applicable, Material Stainless Steel, Overall Stencil Height 2 3/4 in, Overall Stencil Width 3 1/2 in, Product Type Individual Stencil, Stencil Application General Purpose, Color Silver
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL 12" Chemical Resistant Gloves, Nitrile, 9, 1 PR (39-122)
- ANSELL Cut Resistant Gloves, A4 Cut Level, Uncoated, M, 1 PR (70-356)
- GUARDIAN EQUIPMENT Premium X-arm, 10 ft. (10790)
- EDGE Gloves, Black/Gray, 1 PR (48-706)
- WESTCOTT Stencil/Drawing Template, Circle Arrw, PVC, T-831 (T-831)
- WESTCOTT Stencil/Drawing Template, Circle Arrw, PVC, T-800 (T-800)
- WESTCOTT Templates, Military Symbols Template (T-825)
- WESTCOTT Templates, Jumbo Circles (T-826)
- WESTCOTT Stencil/Drawing Template, Circle Arrw, PVC, T-801 (T-801)
- WESTCOTT Stencil/Drawing Template, A-Z, 0-9 (2145)
- ZORO SELECT Stencil Set, Letters, Punctuation, Brass, 20Y508 (20Y508)
- Westcott Stencils