Shop All Letters and Numbers
Westcott
Stencils, Nueva 2"
Mfr # 15837
Zoro # G2117037
Sold in multiples of 4 for $18.76
$18.76
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Size 2
- Demographic Adult,Student - Age 12+,Kids - Ages 5 - 11
- Weight 0.13
- Height 10.25
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Westcott
- MFR # 15837
- Zoro # G2117037
- UPC # 73577158375
- Country of Origin China
- Category Letters and Numbers
Dimensions
Size | 2 |
Height | 10.25 |
Length | 0.13 |
Width | 4.88 |
Details
Item | Stencils,Nueva 2" |
Color | Blue |
Demographic | Adult,Student - Age 12+,Kids - Ages 5 - 11 |
Weight | 0.13 |
Description
Stencils,Nueva 2 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PORTWEST Expert Pro Surveyors Vest, XL (US376)
- ELECTRIDUCT Hazard Safety Adhesive Tape- 2" x 40yds(120ft)- Yellow/Black (TAPE-FST-2)
- IMPACTO Impact Gloves, M, Bl/Gr, SuedeLeather, Right (50110110032)
- MUTUAL INDUSTRIES Polyethylene Underground Water Line Dete, 6 inch Height, 9 in Width, Poly (17774-25-6000)
- WESTCOTT Lettering, 3/8" /10mm Lettering Guide (KT-10)
- WESTCOTT Westcott Plastic Die-Cut Capital Letter Stencil; 3 In.; Clear Blue (1298273)
- WESTCOTT Permanent Vinyl Lettering, Franklin Gothic 4" (15864)
- WESTCOTT Permanent Vinyl Lettering, Helvetica 3" (15853)
- HILLMAN 5 in. Reflective Black Vinyl Self-Adhesive Number 7 1 pc, 6PK (844103)
- HY-KO 1.5 In Gold Aluminum Letter C, 10PK (B00259)
- BRADY Letter, Aluminum, Roman, 3 in. H, C, PK10 (1600-C)
- Westcott Letters and Numbers