Shop All Letters and Numbers
Westcott
Stencils, Marker 3/4" &1"
Mfr # 15839
Zoro # G2117028
product price: $3.99
/ea
Sold in multiples of 4 for $15.96
$15.96
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Size 0.75
- Height 0.06
- Width 4.88
- Demographic Adult,Student - Age 12+,Kids - Ages 5 - 11
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westcott
- MFR # 15839
- Zoro # G2117028
- UPC # 73577158399
- Country of Origin China
- Category Letters and Numbers
Dimensions
Size | 0.75 |
Height | 0.06 |
Width | 4.88 |
Length | 8.13 |
Details
Item | Stencils,Marker 3/4" and 1" |
Color | Blue |
Demographic | Adult,Student - Age 12+,Kids - Ages 5 - 11 |
Weight | 0.06 |
Description
Stencils,Marker 3/4 In. and 1 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Belt, Lifting, Xl, Black (6T565)
- SIGNMISSION No Parking Fire Lane 12inx18in Heavy Gauge Alum Signs, 18" L, 12" H, A-1218 Fire Lane - No PK Fire L (A-1218 Fire Lane - No PK Fire L)
- BROTHER INTERNATIONAL Blk on Wht 3 8'' w Industrial (TZES221)
- HILLMAN 4 in. Nail-On Reflective Plastic House Number - 9 - 3 Piece, 5PK (841614)
- WESTCOTT Lettering, 12"/30mm Combo Lettering Guide Ruler (KT-35)
- WESTCOTT Westcott Plastic Die-Cut Capital Letter Stencil; 3 In.; Clear Blue (1298273)
- WESTCOTT Permanent Vinyl Lettering, Franklin Gothic 4" (15864)
- WESTCOTT Lettering, 3/8" /10mm Lettering Guide (KT-10)
- WESTCOTT Permanent Vinyl Lettering, Helvetica 3" (15863)
- WESTCOTT Permanent Vinyl Lettering, Helvetica 3" (15853)
- BRADY Numbers and Letters Labels, PK 10 (5050P-N)
- Westcott Letters and Numbers