Shop All Stencils
Westcott
Stencils, Candy 3/4" &1"
Mfr # 15840
Zoro # G2116836
Sold in multiples of 4 for $15.00
$15.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Size 0.75
- Weight 0.06
- Width 4.62
- Length 0.13
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Size | 0.75 |
Width | 4.62 |
Length | 0.13 |
Height | 7.5 |
Details
Item | Stencils,Cand y 3/4" and 1" |
Color | Blue |
Weight | 0.06 |
Demographic | Adult,Student - Age 12+,Kids - Ages 5 - 11 |
Description
Stencils,Cand y 3/4 In. and 1 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Back Support, L, 40 to 44 In (1908-L)
- PYRAMEX Micro-Foam Nitrile Gloves with Dotted Palms and Thumb Crotch, Size L, 12PK (GL603DPC5L)
- ZORO SELECT Replacement Clip, Black/Yellow (6ATK5)
- PIP Leather Gloves, L, Gunn Cut, PR, PK12 (984K)
- WESTCOTT Stencils, Oilboard Stencil Kit 5" (15933)
- WESTCOTT Stencil/Drawing Template, A-Z, 0-9 (2145)
- WESTCOTT Stencil/Drawing Template, Circle Arrw, PVC, T-831 (T-831)
- WESTCOTT Stencil/Drawing Template, Assorted, (KT-8)
- WESTCOTT Stencil/Drawing Template, Circle Arrw, PVC, T-801 (T-801)
- WESTCOTT Templates, Jumbo Circles (T-826)
- C.H. HANSON Stencil Set, Numbers&Letters, Plstic, 138PC (10195)
- Westcott Stencils