Shop All Letters and Numbers
Westcott
Stencils, Brush 2"
Mfr # 15843
Zoro # G2116888
product price: $4.39
/ea
Sold in multiples of 4 for $17.56
$17.56
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 0.17
- Color 0.19
- Size 2
- Length 0.19
- Demographic Adult,Student - Age 12+,Kids - Ages 5 - 11
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westcott
- MFR # 15843
- Zoro # G2116888
- UPC # 73577158436
- Country of Origin China
- Category Letters and Numbers
Dimensions
Overall Width | 0.17 |
Size | 2 |
Length | 0.19 |
Height | 10.25 |
Width | 10.25 |
Overall Length | 2 |
Details
Item | Stencils,Brush 2" |
Color | 0.19 |
Demographic | Adult,Student - Age 12+,Kids - Ages 5 - 11 |
Weight | 0.17 |
Description
Stencils,Brush 2 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JUSTRITE Disposal Can, 2 Gal., Red, Polyethylene (14265)
- WEARWELL 8 ft. L x PVC Surface With Recycled Urethane Sponge, 1" Thick (497)
- CESTUS Work Gloves , Deep Grip Kool #3056 PR 3XL (3056 3XL)
- PARTNERS BRAND Lined Jersey Cotton Gloves, Large, Brown, PK12pairs (GLV1024L)
- WESTCOTT Lettering, 3/8" /10mm Lettering Guide (KT-10)
- WESTCOTT Permanent Vinyl Lettering, Franklin Gothic 4" (15864)
- WESTCOTT Lettering, 12"/30mm Combo Lettering Guide Ruler (KT-35)
- WESTCOTT Westcott Plastic Die-Cut Capital Letter Stencil; 3 In.; Clear Blue (1298273)
- WESTCOTT Permanent Vinyl Lettering, Helvetica 3" (15853)
- WESTCOTT Permanent Vinyl Lettering, Helvetica 3" (15863)
- STRANCO Die Cut Number Label, 7 (DBV-SINGLE-8-7)
- Westcott Letters and Numbers