Shop All Letters and Numbers
Westcott
Stencils, Angelina Script 3"
Mfr # 15814
Zoro # G2116933
product price: $14.75
/ea
Sold in multiples of 4 for $59.00
$59.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Height 10.5
- Width 5
- Length 0.25
- Demographic Adult,Student - Age 12+,Kids - Ages 5 - 11
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westcott
- MFR # 15814
- Zoro # G2116933
- UPC # 73577158146
- Country of Origin China
- Category Letters and Numbers
Dimensions
Height | 10.5 |
Width | 5 |
Length | 0.25 |
Size | 3 |
Details
Item | Stencils,Angelina Script 3" |
Color | Blue |
Demographic | Adult,Student - Age 12+,Kids - Ages 5 - 11 |
Weight | 0.32 |
Description
Stencils,Angelina Script 3 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Collared Disposable Coveralls, 25 PK, White, Polypropylene, Zipper (2KTK4)
- PRIME-LINE Floor Stop, 1-3/16 in. Tall, Cast Brass Construction, Brushed Chrome Single Pack (J 4544)
- BRADY Safety Banner, 3 x 5 ft., Vinyl (106334)
- TENNSCO Shelf, 36 In x 18 In, 3/4 In, Sand (301 SAND)
- WESTCOTT Permanent Vinyl Lettering, Franklin Gothic 4" (15864)
- WESTCOTT Lettering, 3/8" /10mm Lettering Guide (KT-10)
- WESTCOTT Westcott Plastic Die-Cut Capital Letter Stencil; 3 In.; Clear Blue (1298273)
- WESTCOTT Permanent Vinyl Lettering, Helvetica 3" (15853)
- BRADY Number Label, Character 1, 1 In. H, Vinyl (9713-1)
- HY-KO Number House 4 Alum 3In Black (DC-3/4)
- HILLMAN 4 in. Black Aluminum Nail-On Number 0 1 pc, 3PK (841616)
- Westcott Letters and Numbers