Shop All Stencils
Westcott
Stencil/Drawing Template, Assorted,
Mfr # KT-8
Zoro # G5285305
product price: $15.45
/ea
$15.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Stencil Type Symbol
- Stencil Application General Purpose
- Stencil Character French Curves
- Character Width Various
- Overall Height 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Character Width | Various |
Overall Height | 1/4 in |
Overall Width | 5 3/4 in |
Overall Stencil Height | 1/4 in |
Overall Stencil Width | 5 3/4 in |
Details
Stencil Type | Symbol |
Stencil Application | General Purpose |
Stencil Character | French Curves |
Interlocking | No |
Duty | Heavy |
Material | Plastic |
Font | Various |
Includes | French Curves |
Character | Assorted |
Color | Clear |
Character Type | Symbol |
Item | Stencil/Drawing Template |
Reusable | Yes |
Included Characters, Messages, and Symbols | French Curves |
FAA AC 150/5340-1K Compliant | No |
Product Type | Individual Stencil |
Description
Stencil/Drawing Template, Character Type Symbol, Duty Heavy, FAA AC 150/5340-1K Compliant No, Font Various, Included Characters, Messages, and Symbols French Curves, Includes French Curves, Interlocking No, Interlocking Orientation Not Applicable, Material Plastic, Overall Stencil Height 1/4 in, Overall Stencil Width 5 3/4 in, Product Type Individual Stencil, Stencil Application General Purpose, Color Clear, Reusable Yes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MACURCO Gas Detector, CO, LED, 0 to 200 ppm (CM-6)
- PANDUIT Laser/inkjet, Self-Lamlbl, PK1000 (LJSL6-Y3-1)
- NEVS Label, "Crash Cart Checked" 1-7/16" x 3" Flr Red w/Black (CS-11791)
- CAROLINA SHOE Size 8 Women's 6 in Work Boot Composite Work Boot, Brown (CA1620)
- WESTCOTT Stencil/Drawing Template, Circle Arrw, PVC, T-801 (T-801)
- WESTCOTT Templates, Military Symbols Template (T-825)
- WESTCOTT Templates, Jumbo Circles (T-826)
- WESTCOTT Stencil/Drawing Template, Circle Arrw, PVC, T-800 (T-800)
- WESTCOTT Stencil/Drawing Template, Circle Arrw, PVC, T-831 (T-831)
- WESTCOTT Stencil/Shield, Zone, Stainless Steel (ES-1)
- NEWSTRIPE Athletic Stencil, NCAA FB Kit, 1/8" (10001724)
- Westcott Stencils