Shop All Scissors
Westcott
Stainless Steel Scissors Three Pack, 8 in. Long, 3 in. Cut Length, Assorted Color Offset Handle, 3PK
Mfr # 13023/13403
Zoro # G705742196
Sold in multiples of 2 for $12.58
$12.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 8"
- Color Assorted
- Blade Material Stainless Steel
- Handle Material Plastic
- Tip Shape Rounded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Overall Length | 8" |
Length of Cut | 3" |
Cutting Length | 3" |
Details
Color | Assorted |
Blade Material | Stainless Steel |
Handle Material | Plastic |
Tip Shape | Rounded |
Item | Scissors |
Application | General Purpose |
Left/Right Hand | For Left or Right Hand Use |
Handle Type | Offset |
Material | Stainless Steel |
Handle Color | Assorted |
Description
Enjoy a more comfortable grip with this Westcott all-purpose scissors 3-pack. Bent handles put your hand at an ideal angle, while the stainless steel blades slice effortlessly through paper and other materials. Lightweight design provides an ideal option for everyday use in offices and classrooms. For left- or right-handed use.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLIANCE RUBBER Rubberbands, 1.5 oz., Assorted Size/Colors (7706)
- COSCO ACCU-STAMP 2 Shutter COMPLETED 2 Color (038916)
- FLOORTEX Steel Dry Erase Board 24"x18", Aluminum Frame (FCVLM2418A)
- DYKEM Industrial Marker, Medium Tip, Yellow Color Family, Ink (16063)
- WESTCOTT Scissors, 8", Straight, Black (13135)
- WESTCOTT Scissors, Right or Left Hand, 7 In. L (14851)
- WESTCOTT Scissors, 8", Black (10572)
- WESTCOTT Preferred Line SS Scissors, 8", Blue (41218)
- WESTCOTT CarboTitanium Bonded Scissors, 8" Long, 3.25" Cut Length, White/Green Bent Handle (17444)
- WESTCOTT Scissors, Right or Left Hand, 8 In. L (14849)
- CYNAMED OR Grade Micro Friedman Bone Rongeur, 5.5 (CYZR-0318)
- Westcott Scissors