Shop All Scissors
Westcott
Soft Handle 5" Kids Scissors Classpack, Pointed, PK12
Mfr # 15972
Zoro # G5636828
product price: $27.99
/pk 12, $2.33/ea
$27.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 5"
- Color Assorted
- Material Stainless Steel
- Outside Length 5"
- Recommended Age 5+ Years
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Length | 5" |
Outside Length | 5" |
Details
Color | Assorted |
Material | Stainless Steel |
Recommended Age | 5+ Years |
Recommended Grade | K-12 |
Marker Tip | Pointed |
Description
Stainless steel blades with soft comfortable soft insert on handle. Classroom pack with storage rack contains twelve 5" kids scissors with pointed tip. Handles designed for left or right hand use. Assorted colors.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PAPER PRO EZ Squeeze Three-Hole Punch, 20-sheet capacity (2220)
- TOMBOW REFILL RD, MARKING HOLDER, 6PK (51541)
- OHAUS Digital Compact Bench Scale 220g Capacity (SPX222)
- SCOTCH 3/4 in. W X 650 in. L Gift Wrapping Tape Clear (CLIP-15)
- WESTCOTT Kids Scissors, Antimicrobial, Pntd, 5", PK12 (14872)
- WESTCOTT Scissors, 7" Ultra Soft Handle Student Scissors with Anti-Microbial, Weight: 0.15 (14609)
- WESTCOTT Scissors, Right or Left Hand, 8 In. L (14820)
- WESTCOTT Scissors, 9" Shears, Office Forged (10252)
- WESTCOTT Scissors, 9", Bent Handle, Carbo Titanium (ACM16445)
- WESTCOTT Multipurpose, Scissors, PK2 (13824)
- MAKITA Shear Blade Set (Type2) F/JS1600-Access (MP191383-0)
- Westcott Scissors