Shop All Scissors
Westcott
Scissors, Straight, 8", Red
Mfr # 40618
Zoro # G4425937
product price: $5.69
/ea
Sold in multiples of 2 for $11.38
$11.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 8"
- Blade Material Stainless Steel
- Handle Style Straight
- Handle Material Plastic
- Tip Shape Pointed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Length | 8" |
Length | Cut: 3-1/2" |
Cutting Length | 3.5" |
Details
Blade Material | Stainless Steel |
Handle Style | Straight |
Handle Material | Plastic |
Tip Shape | Pointed |
Item | Scissors |
Features | Economical General Purpose Shears, Rust-Resistant |
Handle Color | Red |
Primary Application | Home/Office |
Cutting Action | Left/Right |
Application | General Purpose |
Left/Right Hand | For Left or Right Hand Use |
Handle Type | Straight |
Description
Scissors,Straight,8 In.,Red
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIVERSAL Plastic-Coated Paper Clips, Assorted Sizes, Silver, PK1000 (UNV21001)
- AMPAD White Medium Dual Pad, 100 Pg (20-323)
- SHARP Yellow Toner Cartridge 6K Yield (MXC35TY)
- SMEAD Pressboard Folder Super Tab, Manila, PK50 (10401)
- WESTCOTT Scissors, 5" Blunted, Assorted (14596)
- WESTCOTT Multipurpose, Scissors, Straight, 8 In. L (14643)
- WESTCOTT KleenEarth Scissors, Pointed, 8", PK3 (15585)
- WESTCOTT Titanium Bonded Scissors, 8" Bent (13731)
- WESTCOTT Kids Scissors, Blunt, 5", PK12 (13140)
- WESTCOTT Scissors, 8" Shears, Ultra Forged (10260)
- WESTCOTT Scissors, Right or Left Hand, 8 In. L (10703)
- Westcott Scissors