Shop All Scissors
Westcott
Scissors, Scissor Caddy W/ 24 pcs 5" Kids Pointed w/Anti-Microbial
Mfr # 14755
Zoro # G2113564
product price: $56.49
/ea
Sold in multiples of 4 for $225.96
$225.96
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Assorted
- Length 8.75
- Width 8.88
- Height 10.25
- Number of Pieces 24
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Length | 8.75 |
Width | 8.88 |
Height | 10.25 |
Size | 5 |
Details
Item | Scissors,Scissor Caddy w/24 pcs. 5" Kid |
Color | Assorted |
Number of Pieces | 24 |
Material | Stainless Steel |
Includes | 24 |
Demographic | Kids - Ages 5 - 11 |
Weight | 3.4 |
Description
Scissors,Scissor Caddy w/24 pcs. 5 In. Kid
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PILOT Pen, G2, Gel, xf, Bk, Upc, PK12 (31103)
- AVERY Heavy-Duty Industrial SDS Binder, 1-1/2" (7771118950)
- INTERTAPE Filament Tape, 48mm x 55m, 9.5 mil, PET (RG20..9)
- TARIFOLD Swing Arm, w/10 Pocket Starter Set, W291 (DA91)
- WESTCOTT KleenEarth Basic Plastic Handle Scissors (15583)
- WESTCOTT Stght KleenEarth Soft Hndl Scissors, 7" (15553)
- WESTCOTT Titanium Bonded Scissors, 8" Strght, PK2 (13901)
- WESTCOTT KleenEarth Plastic Handle Scissors, 9in L, 4.25in Cut, Black, Straight (15586)
- WESTCOTT Multipurpose, Scissors, Straight, 5 In. L (13525)
- WESTCOTT Scissors, Right or Left Hand, 5 In. L (13130)
- FISKARS 9 5 In 1 Scissors (01-005692)
- Westcott Scissors