Shop All Scissors
Westcott
Scissors, Right or Left Hand, 8 In. L
Mfr # 41218
Zoro # G3648461
$8.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 8"
- Blade Material Stainless steel
- Handle Style Straight
- Handle Material Plastic
- Tip Shape Pointed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Overall Length | 8" |
Length of Cut | 3 1/2 in |
Details
Blade Material | Stainless steel |
Handle Style | Straight |
Handle Material | Plastic |
Tip Shape | Pointed |
Cutting Edge | Knife |
Item | Preferred Line Scissors |
Standards | ANSI |
Primary Application | All Purpose |
Handle Design | Ring And Enlarged Bow |
Adjustable | No |
Application | Multipurpose |
Handle Color | Blue |
Left/Right Hand | Ambidextrous |
Features | 30% Post Consumer Content, Made From 70% Recycled Plastic, Made From Recycled Materials, Manufacturers Limited Ten Year Warranty |
Cutting Action | Straight |
Hand Orientation | Ambidextrous |
Material Application | Foam, Paper |
Cutting Edge Type | Straight |
Description
Scissors, Adjustable No, Application Multipurpose, Blade Material Stainless Steel, Cutting Action Straight, Cutting Edge Type Straight, Features 30 Percent Post Consumer Content, Made From 70 Percent Recycled Plastic, Made From Recycled Materials, Manufacturers Limited Ten Year Warranty, Hand Orientation Ambidextrous, Handle Color Black, Handle Design Ring And Enlarged Bow, Handle Material Plastic, Handle Style Straight
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZIPLOC Ziploc Snack Bag, PK480 (71144)
- HANDY ART Little Masters® Tempera Paint, White, Gallon (204-705)
- ELMERS GLUE ALL 4 OZ ELMERS (E3810)
- SCHOOL SMART Chalkboard Chalk, Assorted Colors, Pack of 12 PK (PAC1763-5987DI)
- WESTCOTT Multipurpose, Scissors, Bent (43218)
- WESTCOTT KleenEarth Recycled SS Scissors, 8" (41418)
- WESTCOTT Scissors, 8", Straight Handle (ACM16446)
- WESTCOTT Left-Handed Kids School Scissors, 5" Blunt, Assort Colors, PK6 (13594)
- WESTCOTT Scissors, Right or Left Hand, 8 In. L (13529)
- WESTCOTT Titanium Bonded Scissors, 8" Strght, PK2 (13901)
- A2Z SCILAB Green Handle with Fluoride Coated Black Blades Trauma Shears 7.25" (A2Z-ZR164)
- Westcott Scissors