Shop All Scissors
Westcott
Scissors, Right or Left Hand, 8 In. L
Mfr # 14850
Zoro # G3653045
product price: $14.99
/ea
$14.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 8"
- Blade Material Titanium Bonded Stainless Steel
- Handle Style Bent, Soft Grip
- Handle Material Plastic
- Tip Shape Pointed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Length | 8" |
Length of Cut | 3 1/2 in |
Blade Length | 8 in |
Details
Blade Material | Titanium Bonded Stainless Steel |
Handle Style | Bent, Soft Grip |
Handle Material | Plastic |
Tip Shape | Pointed |
Cutting Edge | Knife |
Item | Scissors |
Standards | ANSI |
Left/Right Hand | Ambidextrous |
Application | Multipurpose |
Handle Color | Gray/Yellow |
Features | Nonstick, Superior Adhesive Resistance, Contoured Soft Grip, 5 Times Harder Than Untreated Stainless Steel |
Handle Design | Cushion Grip Ring and Enlarged Bow |
Primary Application | Home, Office |
Adjustable | Yes |
Cutting Action | Bent |
Hand Orientation | Ambidextrous |
Material Application | Other Adhesives, Perfect for Cutting Tape, Velcro Fasteners |
Blade Finish | Non-Stick Coating |
Cutting Edge Type | Straight |
Includes Cushioned Grip | Yes |
Description
Scissors, Adjustable Yes, Application Multipurpose, Blade Finish Non-Stick Coating, Blade Length 8 in, Blade Material Titanium Bonded Stainless Steel, Cutting Action Bent, Cutting Edge Type Straight, Features Corrosion and Adhesive-resistant, Lifetime Manufacturers Warranty, Hand Orientation Ambidextrous, Handle Color Gray; Yellow, Handle Design Cushion Grip Ring and Enlarged Bow, Handle Material Plastic, Handle Style Bent
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUARTET Dry Erase Marker Set, Chisel Tip, Black, PK12 (5001-2MA)
- HAMMERMILL Paper for Copy 85x11 Laser, Inkjet Colored Paper Blue Recycled 30, Blue, 500PK (HAM103309)
- SURTEK Clear Acrylic Packing Tape 2 X 40M (138024)
- IDL PACKAGING Stretch Wrap Film, 5"x1000 Ft., Cast, Clear, PK4 (F-51-4)
- WESTCOTT Multipurpose, Scissors, Straight, 9 In. L (13138)
- WESTCOTT Scissors, 7" Utility Snips (10098)
- WESTCOTT KleenEarth Recycled SS Scissors, 8" (41418)
- WESTCOTT Scissors, 7" Ultra Soft Handle Student Scissors with Anti-Microbial, Weight: 0.15 (14609)
- WESTCOTT Kleencut Shears, Left/Right Hand, 8", Blk (19018)
- WESTCOTT Value Scissors Classpack, 5" Pointed, PK12 (4253)
- FISKARS SCISSOR KIDS 5""BLUNT (94307097)
- Westcott Scissors