Shop All Scissors
Westcott
Scissors, Right or Left Hand, 8 In. L
Mfr # 14820
Zoro # G3619533
product price: $9.19
/ea
$9.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 8"
- Color Green
- Blade Material Stainless Steel
- Handle Style Straight
- Handle Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Length | 8" |
Length of Cut | 3 1/2 in |
Length | 8" |
Blade Length | 8 in |
Details
Color | Green |
Blade Material | Stainless Steel |
Handle Style | Straight |
Handle Material | Plastic |
Tip Shape | Pointed |
Cutting Edge | Knife |
Item | Scissors |
Primary Application | Home, Office |
Handle Design | Ring and Enlarged Bow |
Handle Color | Green |
Adjustable | No |
Application | Multipurpose |
Left/Right Hand | Ambidextrous |
Standards | ANSI |
Features | Antimicrobial Protection, Handle Contains 20% Recycled Plastic, 80% Post Consumer Content |
Cutting Action | Right/Left |
Material Application | Foam, Paper, Poster Board |
Hand Orientation | Ambidextrous |
Cutting Edge Type | Straight |
Description
Recycled Scissors, Adjustable No, Application Multipurpose, Blade Length 8 in, Blade Material Stainless Steel, Cutting Action Straight, Cutting Edge Type Straight, Features Manufacturers limited ten year warranty, Hand Orientation Ambidextrous, Handle Color Assorted Colors, Handle Design Ring and Enlarged Bow, Handle Material Plastic, Handle Style Straight
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POLYMER Filament, PolyLite ASA, White, 2.85mm, 1kg (RM-AS0011)
- MARSH Metal Paint Marker, Green 88fx , PK12, Green Color Family, 12 PK (MK110GN)
- GEOGRAPHICS Parchment Paper Certificates, 8.5 x 11, Natural Diplomat Border, PK50 (21015)
- BETTER OFFICE PRODUCTS 2 Pocket Heavyweight Plastic Folder Portfolio, Letter Size, Blue, 24PK (86522)
- WESTCOTT Scissors, 8", Straight, Black (13135)
- WESTCOTT Preschool Training Scissors, 5in, 6PK (15663)
- WESTCOTT CarboTitanium Bonded Scissors, 8" Long, 3.25" Cut Length, White/Green Bent Handle (17444)
- WESTCOTT Multipurpose, Scissors, Straight, 8 In. L (11138)
- WESTCOTT Scissors, 9", Bent Handle, Carbo Titanium (ACM16445)
- WESTCOTT Left-Handed Kids School Scissors, 5" Blunt, Assort Colors, PK6 (13594)
- CLAUSS Shears, Bent, 6 In. L, Hot Forged Steel (1070006)
- Westcott Scissors