Shop All Scissors
Westcott
Scissors, Right or Left Hand, 8 In. L
Mfr # 13731
Zoro # G3718687
original price:
$9.79
5% off
new price: $9.29
/ea
$9.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 8"
- Blade Material Titanium Bonded Stainless Steel
- Handle Style Bent
- Handle Material Plastic
- Tip Shape Clipped
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Length | 8" |
Length of Cut | 3 1/2 in |
Blade Length | 8 in |
Details
Blade Material | Titanium Bonded Stainless Steel |
Handle Style | Bent |
Handle Material | Plastic |
Tip Shape | Clipped |
Cutting Edge | Standard |
Item | Scissors |
Handle Color | Gray/Yellow |
Application | Multipurpose |
Adjustable | Yes |
Primary Application | Home, Office |
Handle Design | Cushion Grip Ring and Enlarged Bow |
Features | High-Performance Titanium-Bonded Blades |
Left/Right Hand | Ambidextrous |
Standards | ANSI |
Cutting Action | Bent |
Material Application | Cutting of Plastic Packages, Thick Fabric and Boxes |
Includes Cushioned Grip | Yes |
Cutting Edge Type | Straight |
Hand Orientation | Ambidextrous |
Description
Scissors, Adjustable Yes, Application Multipurpose, Blade Length 8 in, Blade Material Titanium Bonded, Cutting Action Bent, Cutting Edge Type Straight, Features Corrosion Resistant for Longer Blade Life, Hand Orientation Ambidextrous, Handle Color Gray; Yellow, Handle Design Cushion Grip Ring and Enlarged Bow, Handle Material Plastic, Handle Style Contoured Soft Grip Handles for Maximum Comfort
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARTNERS BRAND Mailing Tubes with Caps, 1 1/2" x 15", Kraft, 50/Case (P1515K)
- CAR DEALER DEPOT Solid Paint Markers: Fluorescent Orange (955-FO)
- MEAD Filler Paper, 8.5x11", White, PK200 (17208)
- BSC PREFERRED 3 x 26'' - 2 Mil Flat Poly Bags, 1000PK (S-6323)
- WESTCOTT Preferred Line SS Scissors, 8", Blue, PK2 (15452)
- WESTCOTT Multipurpose, Scissors, Straight, 7 In. L (44218)
- WESTCOTT Titanium Bonded Scissors, 8" Bent (13731)
- WESTCOTT Multipurpose, Scissors, Straight, 8 In. L (11138)
- WESTCOTT Scissors, 8", Straight, Black (13135)
- WESTCOTT Multipurpose, Scissors, Straight, 8 In. L (14643)
- FISKARS Stainless Steel Scissors 1 pc (1067268)
- Westcott Scissors