Shop All Scissors
Westcott
Scissors, Right or Left Hand, 8 In. L
Mfr # 13529
Zoro # G5150266
product price: $12.99
/ea
$12.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 8"
- Blade Material Titanium Bonded Stainless Steel
- Handle Style Straight, Soft Grip
- Handle Material ABS/TPR
- Tip Shape Clipped
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Length | 8" |
Length of Cut | 3 1/2 in |
Details
Blade Material | Titanium Bonded Stainless Steel |
Handle Style | Straight, Soft Grip |
Handle Material | ABS/TPR |
Tip Shape | Clipped |
Cutting Edge | Standard |
Item | Scissors |
Application | Multipurpose |
Left/Right Hand | Ambidextrous |
Handle Design | Contoured Soft Grip |
Primary Application | Home, Office |
Adjustable | Yes |
Handle Color | Gray/Yellow |
Features | Corrosion Resistant From Acids, Chlorides And Salt Water, Resists The Stickiness Of Tape And Glue, Contoured Ergonomic Handle With Soft Grips, 3 Time Harder Than Untreated Stainless Steel |
Material Application | Fabric, Plastic |
Hand Orientation | Ambidextrous |
Includes Cushioned Grip | Yes |
Cutting Edge Type | Straight |
Description
Scissors, Adjustable Yes, Application Multipurpose, Blade Material Titanium Bonded Stainless Steel, Cutting Edge Type Straight, Features Corrosion resistant, Hand Orientation Ambidextrous, Handle Color Gray; Yellow, Handle Design Contoured Soft Grip, Handle Material ABS, TPR, Handle Style Straight
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PILOT Gel Roller Ball Pen, Fine 0.7 mm, Blue PK2 (PIL31032)
- INSIZE Folding Pocket Magnifier, 8X Power (7511-8)
- RITE IN THE RAIN All-Weather Ink Refill, Ballpnt, Med, Blue (47R)
- BIC Correction Tape, White, PK10 (BICWOTAP10)
- WESTCOTT Titanium Bonded Scissors, 8" Strght, PK2 (13901)
- WESTCOTT Scissors, Right or Left Hand, 5 In. L (13130)
- WESTCOTT Left-Handed Kids School Scissors, 5" Blunt, Assort Colors, PK6 (13594)
- WESTCOTT Kleencut Shears, Left/Right Hand, 8", Blk (19018)
- WESTCOTT Scissors, 8" Straight Scissor All Purpose (13135-3PK) (16907)
- WESTCOTT Multipurpose, Scissors, PK3 (13403)
- AEK Medical Scissors (EN9525)
- Westcott Scissors