Shop All Scissors
Westcott
Scissors, Right or Left Hand, 8 In. L
Mfr # 13227
Zoro # G5055425
original price:
$13.20
19% off
new price: $10.59
/ea
$10.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 8 in
- Blade Material Stainless Steel
- Handle Style Straight
- Handle Material ABS
- Tip Shape Pointed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Length | 8 in |
Length of Cut | 3 1/2 in |
Details
Blade Material | Stainless Steel |
Handle Style | Straight |
Handle Material | ABS |
Tip Shape | Pointed |
Cutting Edge | Knife |
Item | Scissors |
Application | Multipurpose |
Features | A Simple Trigger Release Extends the Box Cutter Blade, Corrosion-Resistant Blades Ensure a Long-Lasting, Durable Tool |
Handle Design | Ring and Enlarged Bow |
Primary Application | Multipurpose |
Left/Right Hand | Ambidextrous |
Adjustable | No |
Handle Color | Silver |
Hand Orientation | Ambidextrous |
Cutting Edge Type | Straight |
Material Application | Cardboard, Fabric, Paper |
Description
Scissors, Adjustable No, Application Multipurpose, Blade Material Stainless Steel, Cutting Edge Type Straight, Features A Simple Trigger Release Extends the Box Cutter Blade, Corrosion-Resistant Blades Ensure a Long-Lasting, Durable Tool, Hand Orientation Ambidextrous, Handle Color Silver, Handle Design Ring and Enlarged Bow, Handle Material ABS, Handle Style Straight
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAGNA VISUAL Chart Tape, 1/16 In W x 54 Ft L, Black (CT2-B)
- C-LINE PRODUCTS 2-Pocket Heavyweight Poly Portfolio Folder w/Prongs, Blue, PK10 (32965)
- THE PACKAGING WHOLESALERS 8 x 8 x 8 Cube Cardboard Corrugated Boxes (BS080808)
- UNIVERSAL Sticky Notes, 3 x 5 In, PK12 (UNV35672)
- WESTCOTT Titanium Bonded Scissors, 8" Straight (13529)
- WESTCOTT Scissors, 8", Straight Handle (ACM16446)
- WESTCOTT Scissors, 8, Bent, Red (10703)
- WESTCOTT Scissors, Right or Left Hand, 8 In. L (13731)
- WESTCOTT Soft Handle 5" Kids Scissors Classpack, Pointed, PK12 (15972)
- WESTCOTT Non-Stick Titanium Bonded Scissors, Pointed Tip, 8in L, 3.25in Cut (14910)
- WESTCOTT Value Scissors Classpack, 5" Blunt, PK12 (4252)
- Westcott Scissors