Shop All Scissors
Westcott
Scissors, Right or Left Hand, 7 In. L
Mfr # 14851
Zoro # G3683976
original price:
$19.29
36% off
$12.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Material Titanium Bonded Stainless Steel
- Handle Style Straight, Soft Grip
- Handle Material ABS/TPR
- Tip Shape Pointed
- Cutting Edge Knife
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Overall Length | 7" |
Length of Cut | 2 1/2 in |
Blade Length | 7 in |
Details
Blade Material | Titanium Bonded Stainless Steel |
Handle Style | Straight, Soft Grip |
Handle Material | ABS/TPR |
Tip Shape | Pointed |
Cutting Edge | Knife |
Item | Scissors |
Standards | ANSI |
Handle Design | Cushion Grip Elongated Rings |
Primary Application | Home, Office |
Handle Color | Gray/Yellow |
Adjustable | Yes |
Features | Nonstick, Superior Adhesive Resistance, Contoured Soft Grip, 5 Times Harder Than Untreated Stainless Steel |
Application | Multipurpose |
Left/Right Hand | Ambidextrous |
Cutting Action | Straight |
Material Application | Other Adhesives, Perfect for Cutting Tape, Velcro Fasteners |
Hand Orientation | Ambidextrous |
Cutting Edge Type | Straight |
Includes Cushioned Grip | Yes |
Blade Finish | Non-Stick Coating |
Description
Scissors, Adjustable Yes, Application Multipurpose, Blade Finish Non-Stick Coating, Blade Length 7 in, Blade Material Titanium Bonded Stainless Steel, Cutting Action Straight, Cutting Edge Type Straight, Features Corrosion and Adhesive-resistant, Lifetime Manufacturers Warranty, Hand Orientation Ambidextrous, Handle Color Gray; Yellow, Handle Design Cushion Grip Elongated Rings, Handle Material ABS, TPR, Handle Style Straight
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUSINESS SOURCE 4-Part Manila Classification Folders, PK10 (17271)
- BROTHER Tape, Indust, 3/8" (BRTTZES221)
- SEALER SALES Motor Brush for CBS-880/FR-770/HL-M810/FRM-810/FRM-1120C/FRM-1010 (BS-29A)
- CANON Cartridge 054H Genuine OEM High Capacity Black Toner 3.1K YLD (3028C001)
- WESTCOTT Scissors, Right or Left Hand, 8 In. L (14849)
- WESTCOTT Soft Handle 5" Kids Scissors Classpack, Pointed, PK12 (15972)
- WESTCOTT Multipurpose, Scissors, Straight, 7 In. L (44217)
- WESTCOTT Scissors, 8", Straight Handle (ACM16446)
- WESTCOTT Multipurpose, Scissors, Bent (43218)
- WESTCOTT Scissors, 8" Titanium Bonded Left-handed Scissors (15917)
- RSVP INTERNATIONAL Seafood Scissors (SEA-J)
- Westcott Scissors