Shop All Scissors
Westcott
Scissors, Right or Left Hand, 7 In. L
Mfr # 13526
Zoro # G5055732
product price: $10.79
/ea
$10.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 7"
- Blade Material Titanium Bonded Stainless Steel
- Handle Style Straight, Soft Grip
- Handle Material ABS/TPR
- Tip Shape Pointed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Length | 7" |
Length of Cut | 3 in |
Details
Blade Material | Titanium Bonded Stainless Steel |
Handle Style | Straight, Soft Grip |
Handle Material | ABS/TPR |
Tip Shape | Pointed |
Cutting Edge | Standard |
Item | Scissors |
Left/Right Hand | Ambidextrous |
Application | Multipurpose |
Adjustable | Yes |
Handle Color | Gray/Yellow |
Primary Application | Home, Office |
Handle Design | Contoured Soft Grip |
Features | Corrosion Resistant From Acids, Chlorides And Salt Water, Resists The Stickiness Of Tape And Glue, Contoured Ergonomic Handle With Soft Grips, 3 Time Harder Than Untreated Stainless Steel |
Includes Cushioned Grip | Yes |
Hand Orientation | Ambidextrous |
Material Application | Fabric, Plastic |
Cutting Edge Type | Straight |
Description
Scissors, Adjustable Yes, Application Multipurpose, Blade Material Titanium Bonded Stainless Steel, Cutting Edge Type Straight, Features Corrosion resistant, Hand Orientation Ambidextrous, Handle Color Gray; Yellow, Handle Design Contoured Soft Grip, Handle Material ABS, TPR, Handle Style Straight
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVERY 3" Round Economy Binder, White, 11 x 8.5 (AVE05741)
- PENTEL Retractable Roller Ball Pen, Medium 0.7 mm, Black (PENBL77A)
- TOPS Teleph1 Message Book, Fax/Mobile Section (4009)
- ZORO SELECT Hand Stretch Wrap 4" x 1000 ft., Cast Style, Green (15A974)
- WESTCOTT Scissors, 8" Straight Scissors, Color: Red (40618)
- WESTCOTT Scissors, 9", Bent Handle, Carbo Titanium (ACM16445)
- WESTCOTT CarboTitanium Bonded Scissors, 8" Long, 3.25" Cut Length, White/Green Bent Handle (17444)
- WESTCOTT Multipurpose, Scissors, 8 In. L, PK2 (13901)
- WESTCOTT Scissors, Right or Left Hand, 8 In. L (14820)
- WESTCOTT Scissors, Right or Left Hand, 8 In. L (10703)
- ECONOMY Economy 7.5 in Utility Bandage Scissors (11-177-BK)
- Westcott Scissors