Shop All Letter Openers
Westcott
Scissors, BCA 9" Letter Opener - Stainless Steel
Mfr # 15424
Zoro # G2113914
product price: $4.79
/ea
Sold in multiples of 12 for $57.48
$57.48
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Pink
- Width 2.626
- Length 10.375
- Material Stainless Steel
- Height 0.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westcott
- MFR # 15424
- Zoro # G2113914
- UPC # 73577154247
- Country of Origin China
- Category Letter Openers
Dimensions
Width | 2.626 |
Length | 10.375 |
Height | 0.5 |
Paper Size | 9 |
Size | 9 |
Details
Item | Scissors,BCA 9" Letter Opener,Stainle |
Color | Pink |
Material | Stainless Steel |
Demographic | Adult |
Weight | 0.12 |
Description
Scissors,BCA 9 In. Letter Opener,Stainle
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- C-LINE PRODUCTS Shop Ticket Holder, Plastic, 11"x17", 25/BX, Clear Vinyl 25PK (CLI46117)
- BLACKCANYON OUTFITTERS 11.5-Inch Polyester Toiletry Bag, Black (BCO3005A)
- QUARTET Easel, Easel Mounted, 34"x27" (200E)
- CHENILLE KRAFT Jumbo Pipe Cleaners, Polyester, PK1000 (9110-01)
- WESTCOTT Opener, Letter, BreastCancer, Pink (15424)
- WESTCOTT Opener, Letter, Serrated (29380)
- WESTCOTT Letter Openers, All-Purpose Letter Opener, Soft Grip, Size: 8 (13934)
- WESTCOTT Letter Opener, Stainless Steel, 9" (14821)
- WESTCOTT Letter Openers, 9" Titanium Letter Opener (16450)
- WESTCOTT Letter Openers, Stainless Steel Blade, Wood Handle, Letter Opener (29691)
- PREMIER OPENER, LETTER, ELEC, HI-SPEED (PRE62001)
- Westcott Letter Openers