Shop All Scissors
Westcott
Scissors, 9" KleenEarth Basic Straight Scissors
Mfr # 15586
Zoro # G2112959
product price: $6.69
/ea
Sold in multiples of 6 for $40.14
$40.14
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Blade Material Stainless Steel
- Handle Material Plastic
- Length 10.75
- Width 3.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Length | 10.75 |
Width | 3.5 |
Height | 0.5 |
Size | 9 |
Details
Item | Scissors,9" KleenEarth Basic Straight |
Color | Black |
Blade Material | Stainless Steel |
Handle Material | Plastic |
Material | Stainless Steel |
Demographic | Adult |
Weight | 0.21 |
Description
Scissors,9 In. KleenEarth Basic Straight
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAUNDERS Storage Clipboard 1/2", Black (00558)
- ZORO SELECT Corrugated Boxes, 11" x 11" x 9", Kraft, 25/Bundle (11R319)
- 3M Magic Tape, 1/2 x 1296 in. (810121296)
- QUARTET Enclosed Outdoor Bulletin Board 24 x 36", 1 Door (2121GGS)
- WESTCOTT Multipurpose, Scissors, 8 In. L, PK3 (13404)
- WESTCOTT KleenEarth Scissors, Pointed, 8", PK3 (15585)
- WESTCOTT Scissors, 8", Straight Handle (ACM16446)
- WESTCOTT Scissors, 8", Straight, Black (13135)
- WESTCOTT Scissors, Right or Left Hand, 8 In. L (10703)
- WESTCOTT Multipurpose, Scissors, Straight, 7 In. L (43217)
- CYNAMED Premium Advanced Dissection Kit (CYZR-0544)
- Westcott Scissors