Shop All Scissors
Westcott
Scissors, 9 In. L, Multipurpose
Mfr # 43319
Zoro # G5074824
original price:
$39.17
40% off
new price: $23.15
/ea
$23.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 9 in
- Blade Material Stainless Steel
- Handle Style Bent
- Handle Material ABS, TPR
- Tip Shape Pointed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Length | 9 in |
Length of Cut | 4 1/2 in |
Length | 9" |
Cutting Length | 4.50" |
Details
Blade Material | Stainless Steel |
Handle Style | Bent |
Handle Material | ABS, TPR |
Tip Shape | Pointed |
Item | Scissors |
Features | Soft Grip |
Primary Application | Multipurpose |
Left/Right Hand | Ambidextrous |
Application | Multipurpose |
Handle Design | Grip Ring and Enlarged Bow |
Handle Color | Gray; Orange |
Cutting Action | Straight |
Cutting Edge Type | Straight |
Hand Orientation | Ambidextrous |
Description
Scissors, Application Multipurpose, Blade Material Stainless Steel, Cutting Action Straight, Cutting Edge Type Straight, Features Soft Grip, Hand Orientation Ambidextrous, Handle Color Gray; Orange, Handle Design Grip Ring and Enlarged Bow, Handle Material ABS, TPR, Handle Style Bent
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OHAUS Ranger 3000, Valor 7000 Ethernet Kit (30037447)
- SCHOOL SMART FOLDER TAKEHOME HEAVY DUTY BLUE PACK OF 24 PK (1540637)
- ZORO SELECT Packing Foam Roll, Non-Perforated, 48" W (56KZ09)
- HARDWARE RESOURCES Grey Hanging File Kit (FILE-KIT-GR)
- WESTCOTT KleenEarth Recycled Scssors, 8", Black, PK2 (15179)
- WESTCOTT Multipurpose, Scissors, Straight, 7 In. L (44218)
- WESTCOTT Scissors, 8" Shears, Ultra Forged (10260)
- WESTCOTT Kids Scissors, Pointed, 5", PK12 (13141)
- WESTCOTT Value Scissors Classpack, 5" Blunt, PK12 (4252)
- WESTCOTT Non-Stick Titanium Bonded Scissors, Pointed Tip, 8in L, 3.25in Cut (14910)
- WESTCOTT KleenEarth Scissors, Pointed, 8", PK3 (15585)
- Westcott Scissors