Shop All Scissors
Westcott
Scissors, 9", Bent Handle, Carbo Titanium
Mfr # ACM16445
Zoro # G4426731
original price:
$24.08
9% off
new price: $21.89
/ea
$21.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 9"
- Blade Material Carbo Titanium
- Handle Style Offset
- Handle Material Plastic
- Tip Shape Blunt
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Length | 9" |
Length | Cut: 4-1/2" |
Cutting Length | 4.5" |
Details
Blade Material | Carbo Titanium |
Handle Style | Offset |
Handle Material | Plastic |
Tip Shape | Blunt |
Item | Scissors |
Features | Blade surface will not chip, flake or peel |
Handle Color | White/Green |
Primary Application | Home/Office |
Cutting Action | Right |
Application | General Purpose |
Left/Right Hand | For Right Hand Use |
Handle Type | Bent |
Description
Scissors,9 In.,Bent Handle,Carbo Titanium
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZEBRA PEN Pen, Zgrip, Bp, Rt, 1.0, Ast, 4Dz, PK48 (22048)
- SIGNODE Steel Strapping Sealer, Front Action (008605)
- ZORO SELECT Corrugated Boxes, 12" x 10" x 9", Kraft, 25/Bundle (11R328)
- COPYSTAR Genuine OEM Cyan Tonner Cartridge 12K YLD (TK8349C)
- WESTCOTT Kids Scssors, Antimicrobial, Blunt, 5", PK12 (14871)
- WESTCOTT Multipurpose, Scissors, 8 In. L, PK3 (13404)
- WESTCOTT Multipurpose, Scissors, Straight, 8 In. L (14643)
- WESTCOTT Multipurpose, Scissors, 8 In. L, PK2 (13901)
- WESTCOTT Stainless Steel Scissors, 8in L, 3.5in Cut, Black Straight Handle, PK3 (16907)
- WESTCOTT Westcott 8" Straight Titanium Bonded Non-Stick Scissors with Adjustable Glide Feature, 3 Pack (15454)
- FIRST AID ONLY Scissors, 4 In. L, Silver, Rounded, Metal (17-008)
- Westcott Scissors