Shop All Scissors
Westcott
Scissors, 9" Bent Carbotitanium Scissors
Mfr # 16445
Zoro # G2112679
product price: $20.89
/ea
Sold in multiples of 6 for $125.34
$125.34
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White/Green
- Height 0.63
- Length 11.75
- Material CarboTitanium
- Width 4.88
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Height | 0.63 |
Length | 11.75 |
Width | 4.88 |
Size | 9 |
Details
Item | Scissors,9" Bent Carbotitanium |
Color | White/Green |
Material | CarboTitanium |
Demographic | Adult |
Weight | 0.41 |
Description
Scissors,9 In. Bent Carbotitanium
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRAYOLA 993200 9'' x 12'' 12-Assorted Color Construction Paper, 240PK (251993000)
- ZORO SELECT Sticky Arrows, Green, PK200 (61920)
- AT-A-GLANCE Monthly Desk Calendar, Watercolors (SK91-705-14)
- KLEIN TOOLS Safety Scissor, 6-Inch (446HC)
- WESTCOTT Multipurpose, Scissors, Straight, 7 In. L (43217)
- WESTCOTT Multipurpose, Scissors, Bent (43218)
- WESTCOTT Scissors, 9", Bent Handle, Carbo Titanium (ACM16445)
- WESTCOTT Scissors, 7" Pointed Scissors, Weight: 0.1 (40617)
- WESTCOTT Value Line Stainless Steel Shears, 8", PK3 (13402)
- WESTCOTT Westcott 8" Straight Titanium Bonded Non-Stick Scissors with Adjustable Glide Feature, 3 Pack (15454)
- FISKARS Scissors, 7 In L, Gray, Ambidextrous (01-005037J)
- Westcott Scissors