Shop All Scissors
Westcott
Scissors, 8" Straight Shears, Length: 0.47
Mfr # 13139
Zoro # G2113153
product price: $7.99
/ea
Sold in multiples of 6 for $47.94
$47.94
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Metallic Black
- Height 9.96
- Material Stainless Steel
- Length 0.47
- Width 3.54
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Height | 9.96 |
Length | 0.47 |
Width | 3.54 |
Size | 8 |
Details
Item | Scissors,8" Straight Shears |
Color | Metallic Black |
Material | Stainless Steel |
Demographic | Adult |
Weight | 0.15 |
Description
Scissors,8 In. Straight Shears
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Steel Strapping Sealer, 3/8-1/2 Width (PKG-SS-SM)
- CRAYOLA Bulk Crayons, Orange, 12PK (52-0836-036)
- RELOC ZIPPIT Reclosable Poly Bag 2.7-MIL, 13"x 18", With Slider Closure (RS1318)
- SANFORD Sanford® Uni Paint Marker, Oil-Based, Medium, White Ink (63613)
- WESTCOTT KleenEarth Recycled SS Scissors, 8" (41418)
- WESTCOTT Kids Scissors, Blunt, 5", PK12 (13140)
- WESTCOTT Scissors, 8" Straight Forged Shears (10257)
- WESTCOTT Soft Handle 5" Kids Scissors Classpack, Pointed, PK12 (15972)
- WESTCOTT Stainless Steel Scissors Three Pack, 8 in. Long, 3 in. Cut Length, Assorted Color Offset Handle, 3PK (13023/13403)
- WESTCOTT Titanium Bonded Scissors, 8" Strght, PK2 (13901)
- VON KLAUS Iris Scissors, 3.5in, Curved, Sharp/Sharp Tip, German Grade (VK102-2109)
- Westcott Scissors