Shop All Scissors
Westcott
Scissors, 8" Straight Scissors, Weight: 0.14
Mfr # 13151
Zoro # G2113284
product price: $3.99
/ea
Sold in multiples of 6 for $23.94
$23.94
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Material Stainless Steel
- Length 10.5
- Width 0.35
- Height 3.25
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Length | 10.5 |
Width | 0.35 |
Height | 3.25 |
Size | 8 |
Details
Item | Scissors,8" Straight |
Color | Blue |
Material | Stainless Steel |
Demographic | Adult |
Weight | 0.14 |
Description
Scissors,8 In. Straight
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEE Sortkwik Fingertip Moisteners, 1 oz, Pink (10400)
- MASTERVISION Earth Cork Board 4 ft.x6ft., Aluminum (CA271790)
- DOUBLE A Paper, Copy, Premium, 8.5"x14", PK10 (851420)
- START INTERNATIONAL Electric Label Dispenser, 10-7/8"L (LD6025)
- WESTCOTT Multipurpose, Scissors, Straight, 5 In. L (13525)
- WESTCOTT Multipurpose, Scissors, Straight, 7 In. L (44217)
- WESTCOTT Non-Stick Scissors, 8" Straight, PK3 (15454)
- WESTCOTT Scissors, 7" Ultra Soft Handle Student Scissors with Anti-Microbial, Weight: 0.15 (14609)
- WESTCOTT Stainless Steel Scissors, 8in L, 3.5in Cut, Black Straight Handle, PK3 (16907)
- WESTCOTT Titanium Bonded Scissors, 8" Straight (13529)
- KLEIN TOOLS Bent Trimmer, 11-1/4-Inch (23011)
- Westcott Scissors