Shop All Scissors
Westcott
Scissors, 8" Straight Scissors, Color: Red
Mfr # 40618
Zoro # G2113257
product price: $8.25
/ea
Sold in multiples of 12 for $99.00
$99.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red
- Material Stainless Steel
- Width 3.07
- Height 9.96
- Length 0.47
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Width | 3.07 |
Height | 9.96 |
Length | 0.47 |
Size | 8 |
Details
Item | Scissors,8" Straight |
Color | Red |
Material | Stainless Steel |
Demographic | Adult |
Weight | 0.13 |
Description
Scissors,8 In. Straight
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOORECO 48"x72" Reversible Plastic Whiteboard, Gloss (668AG-HH)
- TAPECASE Carton Sealing Tape, Tan/Red, 2In x 55Yd (15C750)
- SANFORD Sharpie, EXTRA FINE TIP PERMANENT MARKER, BLACK, 36PK (2082960)
- SAFCO ORGANIZER, DSK, 8-UPRT, MESH (SAF3253BL)
- WESTCOTT Titanium Bonded, Scissors, 8" Lefty (15917)
- WESTCOTT Scissors, Right or Left Hand, 8 In. L (14850)
- WESTCOTT Stght KleenEarth Soft Hndl Scissors, 8" (15554)
- WESTCOTT Scissors, 9" Titanium Bonded ExtremEdge Bent Scissor (14669)
- WESTCOTT Value Scissors Classpack, 5" Pointed, PK12 (4253)
- WESTCOTT Scissors, 8", Soft Handle, Black (15588)
- CYNAMED Castroviejo Spring Scissors, 5.5", STR, TC (CYZR-0148)
- Westcott Scissors