Shop All Scissors
Westcott
Scissors, 8" Straight Forged Shears
Mfr # 10257
Zoro # G2113029
product price: $17.49
/ea
Sold in multiples of 6 for $104.94
$104.94
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Nickle
- Height 3.625
- Material Stainless Steel
- Width 0.375
- Length 8.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Height | 3.625 |
Width | 0.375 |
Length | 8.5 |
Size | 8 |
Details
Item | Scissors,8" Straight Forged Shears |
Color | Nickle |
Material | Stainless Steel |
Demographic | Adult |
Weight | 0.45 |
Description
Scissors,8 In. Straight Forged Shears
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Natural Kraft Paper 30" x 900 ft.L, 40 lb. Basis Weight (5PGN2)
- ACCO Binder Clip Black/Silver, PK12 (ACC72100)
- SHARPIE Pen, Gel, 0.7mm, 12/DZ, Green Ink/Black Barrel PK (SAN2126216)
- PICA Dry Water Soluble Multi-Use Refill Leads, Graphite, 10PK (4030)
- WESTCOTT Titanium Bonded Scissors, 8" Bent (13731)
- WESTCOTT Multipurpose, Scissors, Bent (43218)
- WESTCOTT Scissors, Right or Left Hand, 7 In. L (14851)
- WESTCOTT Value Scissors Classpack, 5" Pointed, PK12 (4253)
- WESTCOTT Scissors, 8" Straight Scissor All Purpose (13135-3PK) (16907)
- WESTCOTT Kids Scssors, Antimicrobial, Blunt, 5", PK12 (14871)
- CLAUSS Shears, Bent, 9 In. L, Stainless Steel (18400)
- Westcott Scissors