Shop All Scissors
Westcott
Scissors, 8" Shears, Ultra Forged
Mfr # 10260
Zoro # G2113074
Sold in multiples of 6 for $83.10
$83.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Handle Color Black
- Width 4
- Material Stainless Steel
- Height 0.38
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Width | 4 |
Height | 0.38 |
Length | 9.63 |
Cutting Length | 3" |
Size | 8 |
Details
Item | Scissors,8" Shears,Ultra Forged |
Color | Black |
Handle Color | Black |
Material | Stainless Steel |
Demographic | Adult |
Weight | 0.5 |
Description
Scissors,8 In. Shears,Ultra Forged
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- US CARGO CONTROL Quilted Door Cover (DC10122)
- MONROE Monroe MNE8145XB 14 Digit Heavy Duty Calculator; Black (MNE8145XB)
- REDIFORMOF Rediform, Voice Mail Wirebound Log Books, 8 X 10 5/8, 500PK (51114)
- ZORO SELECT Anti-Stat Bubble Bag, Sz 3/16", 10"W, PK200 (56LT34)
- WESTCOTT Multipurpose, Scissors, Straight, 7 In. L (44218)
- WESTCOTT Scissors, 8" Straight Forged Shears (10257)
- WESTCOTT Multipurpose, Scissors, Straight, 8 In. L (41418)
- WESTCOTT KleenEarth Recycled SS Scissors, 8" (41418)
- WESTCOTT Titanium Bonded Scissors, 8" Straight (13529)
- WESTCOTT Multipurpose, Scissors, 8 In. L, PK2 (13901)
- OLFA Industrial, Kevlar(R) Shears, Straight (SCS-4)
- Westcott Scissors