Shop All Scissors
Westcott
Scissors, 8" KleenEarth Straight Shears -2-Pack
Mfr # 15179
Zoro # G2112855
Sold in multiples of 6 for $77.34
$77.34
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Height 1
- Length 11
- Material Stainless Steel
- Width 4.25
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Height | 1 |
Length | 11 |
Width | 4.25 |
Size | 8 |
Details
Item | Scissors,8" KleenEarth Straight Shears |
Color | Black |
Material | Stainless Steel |
Number of Pieces | 2 |
Includes | 2 |
Demographic | Adult |
Weight | 0.37 |
Description
Scissors,8 In. KleenEarth Straight Shears
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADAM EQUIPMENT Digital Floor Scale 330 lb./150kg Capacity (GFK330A)
- SAMSILL Professional Padfolio, 3/4w x 9 1/4h, Open Style, Black (70811)
- MARKAL Paint Crayon, Medium Tip, Green Color Family, 144 PK (81026)
- UNIVERSAL ONE File Jacket 8-1/2 x 11", 1-1/2" Expansion, Manila, Pk50 (UNV74300)
- WESTCOTT Multipurpose, Scissors, Straight, 9 In. L (13138)
- WESTCOTT Multipurpose, Scissors, Straight, 7 In. L (44217)
- WESTCOTT Scissors, 8", Soft Handle, Black (15588)
- WESTCOTT Titanium Bonded Scissors, 8" Strght, PK2 (13901)
- WESTCOTT Scissors, Right or Left Hand, 8"L (13135)
- WESTCOTT Scissors, 7" Utility Snips (10098)
- ZWILLING J.A. HENCKELS SHEARS KITCH8"" TAKEAPART (11517-100)
- Westcott Scissors