Shop All Scissors
Westcott
Scissors, 8" KleenEarth Soft handle Straight scissors
Mfr # 15554
Zoro # G2112907
product price: $7.85
/ea
Sold in multiples of 6 for $47.10
$47.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue/Gray
- Width 3.5
- Height 9.45
- Length 0.59
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Width | 3.5 |
Height | 9.45 |
Length | 0.59 |
Size | 8 |
Details
Item | Scissors,8" KleenEarth Soft hand le Stra |
Color | Blue/Gray |
Material | Stainless Steel |
Demographic | Adult |
Weight | 0.22 |
Description
Scissors,8 In. KleenEarth Soft hand le Stra
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTH AMERICAN RESCUE NAR Trauma Shears (LG 7 1/4" ) (ZZ-0064)
- TOY TIME Complete Set Wood Backgammon Board Game with Portable Handle, Full Game Accessories |Adults and Kids (765481XRV)
- CARDINAL BRANDS Cardinal OneStep Printable T.O.C. Divider, 1 to 52, 8.5"x11", 52 Tabs, Multicolor/Multicolor (60990)
- GHENT 1-Door Enclosed Whiteboard 36"x24", Wood Frame, Walnut (PN13624M-M1)
- WESTCOTT CarboTitanium Bonded Scissors, 8" Long, 3.25" Cut Length, White/Green Bent Handle (17444)
- WESTCOTT Scissors, 8", Straight, Black (13135)
- WESTCOTT Scissors, 7" KleenEarth Basic Scissors, Black (15582)
- WESTCOTT Value Scissors Classpack, 5" Blunt, PK12 (4252)
- WESTCOTT Soft Handle 5" Kids Scissors Classpack, Pointed, PK12 (15972)
- WESTCOTT Scissors, 7" Ultra Soft Handle Student Scissors with Anti-Microbial, Weight: 0.15 (14609)
- CLAUSS Multipurpose, Shears, Straight, 8 In. L (11200C)
- Westcott Scissors