Shop All Scissors
Westcott
Scissors, 8" KleenEarth Soft Handle Bent Scissors
Mfr # 15589
Zoro # G2112925
product price: $8.15
/ea
Sold in multiples of 6 for $48.90
$48.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black/Gray
- Blade Material Stainless Steel
- Material Stainless Steel
- Height 9.45
- Width 3.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Height | 9.45 |
Width | 3.5 |
Length | 0.59 |
Size | 8 |
Details
Item | Scissors,8" KleenEarth Soft Hand le Bent |
Color | Black/Gray |
Blade Material | Stainless Steel |
Material | Stainless Steel |
Demographic | Adult |
Weight | 0.22 |
Description
Scissors,8 In. KleenEarth Soft Hand le Bent
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARTNERS BRAND Crinkle Paper, 10 lb., Kraft, 1/Case (CP10A)
- RELOC ZIPPIT Reclosable Poly Bag 2-MIL, 6"x 12", Clear (R612)
- BUSINESS SOURCE Steno Notebook, White (BSN26740)
- CARDINAL 1" Slant Ring Binder, XtraLife, White (26300)
- WESTCOTT Multipurpose, Scissors, PK2 (13824)
- WESTCOTT Scissors, 8", Soft Handle, Black (15588)
- WESTCOTT Stght KleenEarth Soft Hndl Scissors, 8" (15554)
- WESTCOTT Design Line Stainless Steel Scissors, 8" (13139)
- WESTCOTT Scissors, Right or Left Hand, 5 In. L (13130)
- WESTCOTT Value Line Stainless Steel Shears, 8", PK3 (13402)
- TITAN Metal Shears, 7" (12441)
- Westcott Scissors