Shop All Scissors
Westcott
Scissors, 8" KleenEarth Basic Straight Scissors, Black, 3-Pack
Mfr # 15585
Zoro # G2112873
product price: $12.39
/ea
Sold in multiples of 12 for $148.68
$148.68
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Stainless Steel
- Width 4.375
- Length 11
- Number of Pieces 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Width | 4.375 |
Length | 11 |
Height | 1.25 |
Size | 8 |
Details
Item | Scissors,8" KleenEarth Basic Straight |
Color | Black |
Material | Stainless Steel |
Number of Pieces | 3 |
Includes | 3 |
Weight | 0.43 |
Demographic | Adult |
Description
Scissors,8 In. KleenEarth Basic Straight
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REDIFORM Pen, Ballpoint, Rave, 1.4mm Point, 5/PK, Black 5PK (RED132501)
- GREAT PAPERS Certificate Gold Foil Corner Tiles, PK12 (2012197)
- QUALITY PARK Record Jacket, Manila, PK100 (69999)
- C-LINE PRODUCTS 4 x 6 Index Card Case, Assorted Color May Vary Set of 24 Index Card Cases, 24PK (58046-DS)
- WESTCOTT Non-Stick Scissors, 8" Straight, PK3 (15454)
- WESTCOTT Scissors, Straight, 8", Red (40618)
- WESTCOTT For Kids Scissors, Pointed Tip, 5in L, 1.75in Cut, Astd, Straight (13131)
- WESTCOTT Scissors, 7" Ultra Soft Handle Student Scissors with Anti-Microbial, Weight: 0.15 (14609)
- WESTCOTT Preferred Line SS Scissors, 8", Blue, PK2 (15452)
- WESTCOTT Soft Handle 5" Kids Scissors Classpack, Blunt, PK12 (15971)
- CLAUSS Shop Shears, Ambidextrous, 7 In. L (18516)
- Westcott Scissors