Shop All Scissors
Westcott
Scissors, 8" KleenEarth Basic Straight Scissors, Black
Mfr # 15583
Zoro # G2112916
product price: $5.39
/ea
Sold in multiples of 6 for $32.34
$32.34
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Height 9.88
- Width 3.35
- Material Stainless Steel
- Length 0.51
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Height | 9.88 |
Width | 3.35 |
Length | 0.51 |
Size | 8 |
Details
Item | Scissors,8" KleenEarth Basic Straight |
Color | Black |
Material | Stainless Steel |
Weight | 0.17 |
Demographic | Adult |
Description
Scissors,8 In. KleenEarth Basic Straight
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXPO Dry Erase Board Cleaner, 22 oz (1752229)
- PELICAN Foam for 1040 Pelican Microcase (1042)
- ZORO SELECT 2-3/8" x 4-3/4" White Tyvek Wire Tag, Includes 12" Wire, Pk1000 (4WLC5)
- AT-A-GLANCE AT-A-GLANCE 70-950G-05 Recycled Weekly/Monthly Classic Appointment Book- 13-Mos. (Jan-Jan)- Black Cover (70-950G-05)
- WESTCOTT Scissors, Right or Left Hand, 5 In. L (13130)
- WESTCOTT Stainless Steel Scissors, 8in L, 3.5in Cut, Black Straight Handle, PK3 (16907)
- WESTCOTT KleenEarth Recycled Scssors, 8", Black, PK2 (15179)
- WESTCOTT Scissors, 8", Soft Handle, Black (15588)
- WESTCOTT Breast Cancer Awareness Scissors, 8in (15387)
- WESTCOTT Scissors, Straight, 8", Red (40618)
- STALWART 3.6V Cordless Electric Scissors, Red (75-PT2000)
- Westcott Scissors