Shop All Scissors
Westcott
Scissors, 8" KleenEarth Basic Bent Scissors, Black
Mfr # 15584
Zoro # G2112977
product price: $4.49
/ea
Sold in multiples of 6 for $26.94
$26.94
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Stainless Steel
- Height 9.88
- Width 3.62
- Length 0.51
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Height | 9.88 |
Width | 3.62 |
Length | 0.51 |
Size | 8 |
Details
Item | Scissors,8" KleenEarth Basic Bent |
Color | Black |
Material | Stainless Steel |
Weight | 0.16 |
Demographic | Adult |
Description
Scissors,8 In. KleenEarth Basic Bent
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSTITCH Staples, Heavy Duty, 1/2 In. Leg, PK1000 (ACI1913)
- PENTEL HB Super Hi-Polymer Leads, 0.7mm, Black, 30 Leads/Pack, PK12 (C27HB)
- XEROX XEROX COMP PHASER 3635 MFP (108R00795)
- XSTAMPER Pad, Ink, Replacement, 40140 (41009)
- WESTCOTT Titanium Bonded Scissors Set, 5-7", PK2 (13824)
- WESTCOTT Scissors, Right or Left Hand, 5 In. L (13131)
- WESTCOTT Scissors, Right or Left Hand, 8 In. L (14820)
- WESTCOTT Design Line Stainless Steel Scissors, 8" (13139)
- WESTCOTT Value Line Stainless Steel Shears, 8", PK3 (13402)
- WESTCOTT Stainless Steel Scissors, 8in L, 3.5in Cut, Black Straight Handle, PK3 (16907)
- A E S INDUSTRIES SCISSOR CLAMP 10 1/2" SELF-ADJUSTING (ADT-402)
- Westcott Scissors