Shop All Scissors
Westcott
Scissors, 8, Bent, Red
Mfr # 10703
Zoro # G4426156
product price: $4.39
/ea
Sold in multiples of 2 for $8.78
$8.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 8"
- Blade Material Stainless Steel
- Handle Style Offset
- Handle Material Plastic
- Tip Shape Pointed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Length | 8" |
Length | Cut: 3-1/2" |
Cutting Length | 3.5" |
Details
Blade Material | Stainless Steel |
Handle Style | Offset |
Handle Material | Plastic |
Tip Shape | Pointed |
Item | Scissors |
Features | Economical general purpose shears, Rust-Resistant |
Cutting Action | Left/Right |
Primary Application | Home/Office |
Handle Color | Red |
Left/Right Hand | For Left or Right Hand Use |
Application | General Purpose |
Handle Type | Offset |
Description
Scissors,8,Bent,Red
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPECTRA ART TISSUE Paper, Tissue, Sp, 12X18,100Sh Pk (PAC59530)
- AVERY Binder, Durable, Slant Rings, 2", Blue (27551)
- FLIPSIDE Oval Dry Erase Answer Paddles, 7in x 12in, PK6 (10032)
- CARDINAL Pocket, Zipper, Bndr, 3Hole, Cl 8PK (CRD14201)
- WESTCOTT Titanium Bonded Scissors, 8" Strght, PK2 (13901)
- WESTCOTT Westcott 8" Straight Titanium Bonded Non-Stick Scissors with Adjustable Glide Feature, 3 Pack (15454)
- WESTCOTT Kids Scissors, Pointed, 5", PK12 (13141)
- WESTCOTT Value Line Stainless Steel Shears, 8", PK3 (13402)
- WESTCOTT Preferred Line SS Scissors, 8", Blue, PK2 (15452)
- WESTCOTT Multipurpose, Scissors, Straight, 7 In. L (44218)
- CYNAMED Lister Bandage Scissors, 5.5", Flouride (CYZR-0083)
- Westcott Scissors