Shop All Scissors
Westcott
Scissors, 8" All Purpose Shredder Scissor
Mfr # 15471
Zoro # G2113309
product price: $20.29
/ea
Sold in multiples of 6 for $121.74
$121.74
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Red
- Height 10.13
- Material Stainless Steel
- Length 0.75
- Width 4.25
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Height | 10.13 |
Length | 0.75 |
Width | 4.25 |
Size | 8 |
Details
Item | Scissors,8" All Purpose Shredder |
Color | Red |
Material | Stainless Steel |
Weight | 0.45 |
Demographic | Adult |
Description
Scissors,8 In. All Purpose Shredder
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PILOT Refill for FriXion Erasable Gel Ink Pen, Assorted, PK3 (77336)
- DEFLECTO Wall File Pocket, 10.3x10.9", Smoke (63002)
- WESTINGHOUSE Westinghouse Lighting 7724300 .5 in. X 24 in. White Down Rods (7724300)
- MARKAL Welding/Fabricating Lead Refill, Silver Color Family, 12 PK (96271)
- WESTCOTT Saf-T-cut® Scissors, 5.5" Blunt, PK12 (15515)
- WESTCOTT Scissors, Right or Left Hand, 8 In. L (13731)
- WESTCOTT Multipurpose, Scissors, 8 In. L, PK2 (13901)
- WESTCOTT Multipurpose, Scissors, Straight, 7 In. L (14648)
- WESTCOTT Kids Scissors With Antimicrobial Protect (14607)
- WESTCOTT Scissors, 8", Straight Handle (ACM16446)
- CLAUSS Multipurpose, Shears, Ambidextrous (18544)
- Westcott Scissors