Shop All Scissors
Westcott
Scissors, 7" Utility Snips
Mfr # 10098
Zoro # G2113099
product price: $6.95
/ea
Sold in multiples of 12 for $83.40
$83.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red
- Height 0.5
- Length 9.625
- Material Stainless Steel
- Width 4.25
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Height | 0.5 |
Length | 9.625 |
Width | 4.25 |
Details
Item | Scissors,7" Utility Snips |
Color | Red |
Material | Stainless Steel |
Weight | 0.18 |
Demographic | Adult |
Description
Scissors,7 In. Utility Snips
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 7" x 5" Open Poly Bags on a Roll, 1.90 mil, Clear/White Back, PK 1750 (5CPP0)
- PARTNERS BRAND 20" x 42" Flat Poly Bags, 3 mil, Clear, PK 250 (PB917)
- BEST-RITE Bulletin Board, Cork, 1/4 in, 48 inx72 in (308JG)
- GHENT Cork Bulletin Board 60x36", Aluminum Frame (AK35)
- WESTCOTT Scissors, 7" Pointed Scissors, Weight: 0.1 (40617)
- WESTCOTT Preferred Line SS Scissors, 8", Blue (41218)
- WESTCOTT ExtremEdge Adjust Scissors, 9", Bent, Gray (14669)
- WESTCOTT Multipurpose, Scissors, Straight, 9 In. L (13138)
- WESTCOTT Preschool Training Scissors, 5in, 6PK (15663)
- WESTCOTT Multipurpose, Scissors, PK2 (14880)
- CLAUSS Shop Shears, 7 In. L, Stainless Steel (3321009)
- Westcott Scissors