Shop All Scissors
Westcott
Scissors, 7" Ultra Soft Handle Student Scissors with Anti-Microbial, Weight: 0.15
Mfr # 14609
Zoro # G2113336
product price: $7.99
/ea
Sold in multiples of 12 for $95.88
$95.88
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Assorted
- Length 9.13
- Width 3.63
- Height 0.38
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Length | 9.13 |
Width | 3.63 |
Height | 0.38 |
Size | 7 |
Details
Item | Scissors,7" Ultra Soft Hand le Student |
Color | Assorted |
Material | Stainless Steel |
Demographic | Student - Age 12+ |
Weight | 0.15 |
Description
Scissors,7 In. Ultra Soft Hand le Student
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUALITY PARK Envelope, Rstp, Pln, 11.5X14.5 Pk (QUA44834)
- OMNIMED Over-The-Bed Poly Clipboard In Beige, PK5 (2039135BG)
- BIC Mechanical Pencil, 0.9mm, Asst Barrel, PK24 (MPLWP241)
- DAMP RID Moisture Absorber Refill Fresh Scent, 2PK (FG97FSSB)
- WESTCOTT KleenEarth Recycled SS Scissors, 8" (41418)
- WESTCOTT Multipurpose, Scissors, Straight, 5 In. L (13525)
- WESTCOTT Preschool Training Scissors, 5in, 6PK (15663)
- WESTCOTT Scissors, Right or Left Hand, 8 In. L (14849)
- WESTCOTT Scissors, 8" Shears, Ultra Forged (10260)
- WESTCOTT KleenEarth Plastic Handle Scissors, 9in L, 4.25in Cut, Black, Straight (15586)
- ACME UNITED Scissors, Titanium, Bent, 8" (13731)
- Westcott Scissors