Shop All Scissors
Westcott
Scissors, 7" Straight Shears, Weight: 0.1
Mfr # 10571
Zoro # G2113178
product price: $2.39
/ea
Sold in multiples of 12 for $28.68
$28.68
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Width 2.88
- Height 0.25
- Material Stainless Steel
- Length 7.13
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Width | 2.88 |
Height | 0.25 |
Length | 7.13 |
Size | 7 |
Details
Item | Scissors,7" Straight Shears |
Color | Black |
Material | Stainless Steel |
Demographic | Adult |
Weight | 0.1 |
Description
Scissors,7 In. Straight Shears
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEALER SALES Silicone Rubber for WN-900F (SR-WN-900F)
- UNIVERSAL Chisel Tip Permanent Marker, Broad, Black, PK60 (UNV07054)
- SCOTCH Shipping Tape, Heavy-duty, 1-7/8"x49.2 Yds, 6/PK, CL 6PK (MMM3750G6)
- GOODWRAPPERS Hand Stretch Wrap 20" x 1000 ft., Cast Style, Black (15A883)
- WESTCOTT Scissors, 7" Ultra Shears (10259)
- WESTCOTT Kids Scissors, Blunt, 5", PK12 (13140)
- WESTCOTT Stght KleenEarth Soft Hndl Scissors, 8" (15554)
- WESTCOTT Scissors, 5" Blunted, Assorted (14596)
- WESTCOTT Value Scissors Classpack, 5" Pointed, PK12 (4253)
- WESTCOTT Scissors, 8" Titanium Bonded Left-handed Scissors (15917)
- WESTCOTT Titanium Bonded Scissors, 8" Bent (13731)
- Westcott Scissors